DESCRIPTION

Smith Blair Inc 2 in. IP Ductile Iron Double Strap Saddle

S317000256000

Tap Size:

SPECIFICATIONS

AWWA Specifications
AWWA C-213
Coating
Epoxy
End Connection 1
IP
End Connections
IP
Fits Pipe Size
2 in
Material
Ductile Iron, Stainless Steel
Maximum Pressure
300 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
2.35 in - 2.56 in
Tap Size
1 in

Starting at
Call for Pricing
  • QUANTITY