DESCRIPTION

Smith Blair Inc 2 in. Stainless Steel Repair Clamp 2.35 - 2.63 in. OD

S261000238000

Length:

SPECIFICATIONS

ASTM Specifications
ASTM A-536
Fits Pipe Size
2 in
Length
7-1/2 in
Material
Stainless Steel
Material Type
304L
Range in
2.35 in - 2.63 in

Starting at
Call for Pricing
  • QUANTITY