Smith Blair Inc 2 x 1 in. CC Epoxy Ductile Iron Single Strap Saddle 2.35 -2.56 in. S31500025609000

Smith Blair Inc

2 x 1 in. CC Epoxy Ductile Iron Single Strap Saddle 2.35 -2.56 in.

Part #S31500025609000  |  Manufacturer Part #31500025609000

Tap Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI 61

ASTM Specifications: ASTM A-536

AWWA Specifications: AWWA C-800

Application: Industrial, Water

Coating: Epoxy

End Connection 1: CC

End Connections: CC

Fits Pipe Size: 2 in

Material: Ductile Iron

Maximum Pressure: 200 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Range in : 2.35 in - 2.56 in

Tap Size: 1 in