This product requires certification to purchase.

2 x 12-1/2 in. Stainless Steel Repair Clamp

You last purchased this on
 
Smith Blair Inc

2 x 12-1/2 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #S22510022512098
  • Item #5106446
  • Manufacturer Part #225-10022512-098
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Smith Blair Inc

2 x 12-1/2 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #S22510022512098
  • Item #5106446
  • Manufacturer Part #225-10022512-098
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Pipe Repair
Fits Pipe Size:
2 in
Length:
12-1/2 in
Material:
Stainless Steel
Material Type:
304
NSF Certified:
No
Product Type:
Repair Clamp
Range (in):
2.25 in - 2.50 in
UL Listed:
No