DESCRIPTION

Smith Blair Inc Flanged 200 psi 304L Stainless Steel Tapping Sleeve

S663111000000

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
AWWA Specifications
AWWA C-223, AWWA C-228
End Connection 1
Flanged
End Connection 2
Flanged
End Connection 3
Flanged
End Connections
Flanged
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Size 3
6 in
Fitting Sizes
10 in x 10 in x 6 in
Fitting Type
Reducing
MSS Specifications
MSS SP-60
Material
Stainless Steel
Material Type
304L
Maximum Pressure
200 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Range in
11.05 in - 11.45 in