DESCRIPTION

  • Drop-in bolts help ease installation
  • Smooth 1/4” thick gasket material
  • The 244’s gasket is a full circumferential gasket with two bonded and recessed armor plates

Smith Blair Inc Redi-Clamp 3/4 in. Fiber Core Repair Clamp 0.88 in. OD

S244000088000

Length:

SPECIFICATIONS

ASTM Specifications
ASTM A-536
Collection
Redi-Clamp
Fits Pipe Size
3/4 in
Length
6 in
Material
Ductile Iron, Stainless Steel
Maximum Pressure
150 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY