DESCRIPTION

  • May be used to join plain end pipe of the same diameter
  • Removable lugs to allow installation in tight spaces
  • Repair or join pipes in a wide variety of sizes and widths to fit your application

Smith Blair Inc 3 in. 1-Bolt Repair Clamp 3.96 - 4.25 in. OD

S22600040007000

Length:

SPECIFICATIONS

ASTM Specifications
ASTM A-536
Fits Pipe Size
3 in
Length
7-1/2 in
Material
Buna-N, Stainless Steel
Maximum Pressure
350 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
3.96 in - 4.25 in

Starting at
Call for Pricing
  • QUANTITY