• Cart

DESCRIPTION

Smith Blair Inc 3 in. 304L Stainless Steel Repair Clamp 3.73 - 4.00 in. OD

S261000375000

Length:

SPECIFICATIONS

Fits Pipe Size
3 in
Length
7-1/2 in
Material
Stainless Steel
Material Type
304L

Starting at
Call for Pricing
  • QUANTITY