3 in. Ductile Iron Cap

You last purchased this on
 
Smith Blair Inc

3 in. Ductile Iron Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Smith Blair Inc

3 in. Ductile Iron Cap

  • Fast #
  • Part #S48200035006900
  • Item #4820034
  • Manufacturer Part #482-00035006-900
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-536
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Fitting Type:
Cap
Material:
Ductile Iron