DESCRIPTION

  • Drop-in bolts help ease installation
  • Smooth 1/4” thick gasket material
  • The 244’s gasket is a full circumferential gasket with two bonded and recessed armor plates

Smith Blair Inc Redi-Clamp 3 in. Fiber Core Redi Clamp

S2440000880

Fits Pipe Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-536
Collection
Redi-Clamp
Fits Pipe Size
3/4 in
Length
3 in
Material
Stainless Steel
Maximum Pressure
150 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61

Starting at
Call for Pricing
  • QUANTITY