DESCRIPTION

Smith Blair Inc 3 in. IP Single Strap Saddle

S31500035406000

Tap Size:

SPECIFICATIONS

AWWA Specifications
AWWA C-213
End Connection 1
IP
End Connections
IP
Fits Pipe Size
3 in
Material
Ductile Iron, Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
2.97 in - 3.54 in
Tap Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY