DESCRIPTION

Smith Blair Inc 3 in. Redi-clamp 4.50 in. OD

S24500045003000

Fits Pipe Size:

SPECIFICATIONS

Fits Pipe Size
4 in
Length
3 in
Material
Stainless Steel
Material Type
304

Starting at
Call for Pricing
  • QUANTITY