3 x 1 in. IP Double Strap Saddle
3 x 1 in. IP Double Strap Saddle
Frequently Purchased Together
Product Details
Documents
Specifications
- AWWA:
- AWWA C-213
- Coating:
- Epoxy
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fits Pipe Size:
- 3 in
- Material:
- Ductile Iron, Stainless Steel
- Maximum Temperature:
- 180
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Range (in):
- 2.97 in - 3.54 in
- Tap Size:
- 1 in