3 in. Stainless Steel 3.36 - 3.60 in. Hose Clamp

You last purchased this on
 
Smith Blair Inc

3 in. Stainless Steel 3.36 - 3.60 in. Hose Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Smith Blair Inc

3 in. Stainless Steel 3.36 - 3.60 in. Hose Clamp

  • Fast #
  • Part #S22050007090053
  • Item #4376732
  • Manufacturer Part #22050007090053
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
FM Approved:
No
Fits Pipe Size:
3 in
IAPMO Listed -:
No
Length:
12-1/2 in
Material:
Stainless Steel
NSF Certified:
No
Product Type:
Band Clamp
Range (in):
3.36 in - 3.60 in
UL Listed:
No