Smith Blair Inc 304L Stainless Steel Heavy Hex Nut S00000100025202

DESCRIPTION

Smith Blair Inc 304L Stainless Steel Heavy Hex Nut

S00000100025202

Diameter:

SPECIFICATIONS

ANSI Specifications
ANSI A21.11
ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA C-219
Diameter
5/8 in
Length
8 in
Material
Stainless Steel
Material Type
304L

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS