• Cart

DESCRIPTION

Smith Blair Inc 3/4 in. Fiber Core Redi Clamp

S2440001050

Length:

SPECIFICATIONS

Fits Pipe Size
3/4 in
Length
3 in
Material
Stainless Steel
Range in
1.05 in

Print

Starting at
Call for Pricing
  • QUANTITY