DESCRIPTION

Smith Blair Inc 4 - 5 in. IP Ductile Iron Double Strap Saddle (5.63 - 4.74 in. OD)

S313000563

Tap Size:

SPECIFICATIONS

AWWA Specifications
AWWA C-213
Coating
Epoxy
End Connection 1
IP
Fits Pipe Size
4 in - 5 in
Material
Ductile Iron, Stainless Steel
Maximum Pressure
300 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61
Outside Diameter
5-63/100 in
Range in
5.63 in - 4.74 in
Tap Size
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY