DESCRIPTION

Smith Blair Inc 4 - 5 in. IP Single Strap Saddle

S31500056314000

Tap Size:

SPECIFICATIONS

AWWA Specifications
AWWA C-213
End Connection 1
IP
End Connections
IP
Fits Pipe Size
4 in - 5 in
Material
Ductile Iron, Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
4.74 in - 5.63 in
Tap Size
2 in

Starting at
Call for Pricing
  • QUANTITY