DESCRIPTION

Smith Blair Inc 4 in. 1-Band Full Circle Repair Clamp 4.74 - 5.14 in. OD

S22600048007001

Length:

SPECIFICATIONS

ASTM Specifications
ASTM A-536
Fits Pipe Size
4 in
Length
7-1/2 in
Material
Rubber, Stainless Steel
Material Type
Buna-N
Range in
4.74 in - 5.14 in

Starting at
Call for Pricing
  • QUANTITY