4 in. Bell Joint Leak Clamp 4.80 - 5.00 in. OD
4 in. Bell Joint Leak Clamp 4.80 - 5.00 in. OD
Frequently Purchased Together
Product Details
- Suitable for use on C900 and C905 PVC through 24 in with the use of longer bolts-DR 18 minimum
- Flexi-Coat® fusion-bonded epoxy finish standard for great corrosion resistance
- Designed to fit both caulked or rubber ring joints in virtually all class S and brands of cast iron or ductile iron pipe within same nominal size
- Integral bolt head pocket for one wrench installation
- Front and back pieces are interchangeable
- All bell-spigot pieces are identical, making installation easier
- Can be installed without interrupting the flow of the pipeline
- Can be used to prevent leaking bell gaskets as well as repairing them
- Higher working pressure design
- Interlocking design allow ease of installation without interrupting the flow in pipe
Specifications
- ASTM:
- ASTM A-536, ASTM D-2000, ASTM F-1674
- AWWA:
- AWWA A-21.11, AWWA C-111, AWWA C-213
- Application:
- Cast Iron Pipe, Caulk Joint Pipe, Ductile Iron Rubber Ring Pipe, PVC Pipe
- Coating:
- Flexi-Coat® Fusion Bonded Epoxy
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End
- Fits Pipe Size:
- 4 in
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Material:
- Ductile Iron, Low Alloy Steel, Rubber
- NSF:
- NSF 372, NSF 61-G
- NSF Certified:
- Yes
- PipeTubing Size:
- 4 in
- Pressure Class:
- 150 psi
- Product Type:
- Leak Clamp
- Range (in):
- 4.80 in - 5.00 in
- Weight:
- 18 lb