• Cart

DESCRIPTION

Smith Blair Inc 4 in. CC Ductile Iron Double Repair Saddle

S331000532

Tap Size:

SPECIFICATIONS

Coating
Epoxy
End Connection 1
CC
End Connections
CC
Fits Pipe Size
4 in
Material
Ductile Iron
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
4.79 in - 5.32 in
Tap Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY