DESCRIPTION

Smith Blair Inc 4 in. CC Ductile Iron Double Strap Saddle

S317000480

Tap Size:

SPECIFICATIONS

AWWA Specifications
AWWA C-213
Coating
Epoxy
End Connection 1
CC
End Connections
CC
Fits Pipe Size
4 in
Material
Ductile Iron, Stainless Steel
Maximum Pressure
300 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
4.40 in - 4.80 in
Tap Size
1 in

Starting at
Call for Pricing
  • QUANTITY