• Cart

DESCRIPTION

  • Designed with PVC and other soft or brittle pipe in mind
  • The gasket is fully entrapped in a cavity to hold it in place
  • The gasket’s TaperSeal hydro-mechanical lip enables the saddle to hold high pressures with just a few pounds of torque

Smith Blair Inc 4 in. IP Epoxy Ductile Iron and Stainless Steel Double Strap Saddle 4.14 - 4.80 in.

S317000480000

Tap Size:

SPECIFICATIONS

AWWA Specifications
AWWA C-213
Coating
Epoxy
End Connection 1
IP
End Connections
IP
Fits Pipe Size
4 in
Material
Ductile Iron, Stainless Steel
Maximum Pressure
300 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
4.14 in - 4.80 in
Tap Size
2 in

Starting at
Call for Pricing
  • QUANTITY