DESCRIPTION

Smith Blair Inc 4 in. IP Ductile Iron Single Strap Saddle

S3150005630000

Tap Size:

SPECIFICATIONS

Coating
Epoxy
End Connection 1
IP
End Connections
IP
Fits Pipe Size
4 in
Material
Ductile Iron
Range in
4.74 in - 5.63 in
Tap Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY