Smith Blair Inc
4 in. Mechanical Joint Ductile Iron Fitting
Part #S11104800000000 | Item #3795386 | Manufacturer Part #11104800000000
$52.09
EACH
(Pricing is for 4 in)
All Sizes
Sizes
Price
Qty
Actions
Product Details
Documents
Specifications
End Connection 1: Mechanical Joint
End Connections: Mechanical Joint
Fitting Size 1: 4 in
Fitting Sizes: 4 in
Fitting Type: Straight
Material: Ductile Iron