DESCRIPTION

Smith Blair Inc 4 in. Stainless Steel Repair Clamp 4.45 - 4.73 in. OD

S261000450000

Length:

SPECIFICATIONS

ASTM Specifications
ASTM A-536
Fits Pipe Size
4 in
Length
7-1/2 in
Material
Stainless Steel
Material Type
304L
Range in
4.45 in - 4.73 in, 4.45 in - 4.73 in

Starting at
Call for Pricing
  • QUANTITY