• Cart

DESCRIPTION

Smith Blair Inc 4 x 1 in. Stainless Steel NPT Repair Clamp 4.45 - 4.73 in. OD

S238000450008

Length:

SPECIFICATIONS

Fits Pipe Size
4 in
Length
7-1/2 in
Material
Stainless Steel

Starting at
Call for Pricing
  • QUANTITY