4 x 2 in. CC Double Saddle

Part #S31300048015000  |  Item #835890  |  Manufacturer Part #31300048015000

$74.95 EACH
(Pricing is for 2 in)

Tap Size:

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • The wide saddle body provides stability on the pipe
  • The gasket fully bond to the cavity to hold it in place
  • A closed lug on one side, combined with the bale, acts as a hinge for easier installation

Specifications

ASTM Specifications: ASTM A-536

AWWA Specifications: AWWA C-213, AWWA C-800

Coating: Flexi-Coat® Fusion Bonded Epoxy

End Connection 1: CC

End Connections: CC

Fits Pipe Size: 4 in

Fitting Type: Dual Bale

Material: Ductile Iron

Maximum Pressure: 300 psi

Maximum Temperature: 180

Minimum Temperature: -20

NSF Certified: Yes

NSF Specifications: NSF 372-G, NSF 61-G

Range in : 4.4 in - 4.8 in

Tap Size: 2 in

UL Listed: Yes

Waterworks Application: Water

Width: 5-1/2 in