Smith Blair Inc
4 x 3/4 in. CC Ductile Iron Double Repair Saddle
Part #S33100053207000 | Item #530084 | Manufacturer Part #33100053207000
$126.89
EACH
Tap Size:
How to get it:
Product Details
Documents
Specifications
Coating: Epoxy
End Connection 1: CC
End Connections: CC
Fits Pipe Size: 4 in
Material: Ductile Iron
Maximum Temperature: 180
NSF Certified: Yes
NSF Specifications: NSF 61
Range in : 4.79 in - 5.32 in
Tap Size: 3/4 in