2 x 7 in. Bolt Carbon Steel Coupling
411 Series 2 x 7 in. Bolt Carbon Steel Coupling
Frequently Purchased Together
Product Details
Product Details
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-283C, ASTM A-307, ASTM A-512, ASTM A-513, ASTM A-53, ASTM A-536, ASTM A-576, ASTM A-715 Grade 80, ASTM D-2000
- AWWA:
- AWWA C-111, AWWA C-219
- Clean Bagged:
- No
- Coating:
- Fusion Bonded Epoxy
- Collection:
- 411 Series
- End Connection 1:
- Bolt
- End Connection 2:
- Bolt
- End Connections:
- Bolt
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Coupling, Straight
- IAPMO Listed:
- No
- Length:
- 7 in
- Material:
- Carbon Steel
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- UL Listed:
- Yes