DESCRIPTION

Smith Blair Inc 5/8 x 8 in. Oval Neck Bolt

S0000009028100

Material:

SPECIFICATIONS

Length
8 in
Material
Stainless Steel
Material Type
304
Width
5/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY