DESCRIPTION

Smith Blair Inc 5/8 x 9 in. Oval Neck Bolt

S0000009029700

Material:

SPECIFICATIONS

Length
9 in
Material
Stainless Steel
Material Type
304
Width
5/8 in

Starting at
Call for Pricing
  • QUANTITY