DESCRIPTION

Smith Blair Inc 6.56 - 6.96 in. Flange Coupling Adapter

S912900696100

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

End Connection 1
Flanged
Fits Pipe Size
6 in
Range in
6.56 in - 6.96 in