DESCRIPTION

Smith Blair Inc 6 in. 1-Bolt Repair Clamp 6.84 - 7.24 in. OD

S226000690

Length:

SPECIFICATIONS

Fits Pipe Size
6 in
Length
7-1/2 in
Material
Stainless Steel
Material Type
304

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY