DESCRIPTION

Smith Blair Inc 6 in. 1-Bolt Repair Clamp 7.05 - 7.45 in. OD

S261000710000

Length:

SPECIFICATIONS

Fits Pipe Size
6 in
Length
7-1/2 in
Material
Stainless Steel
Material Type
304L

Starting at
Call for Pricing
  • QUANTITY