DESCRIPTION

Smith Blair Inc 6 in. Bolt Carbon Steel Coupling

S41190066303003

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 6 in

    S41190066303003 

    $421.73
    $415.41
    Call for Pricing Call us for price $421.73 $415.41
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

ASTM Specifications
ASTM A-536
End Connection 1
Bolt
End Connection 2
Bolt
End Connections
Bolt
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Fitting Type
Straight
Length
10 in
Material
Carbon Steel
Maximum Pressure
150 psi
Maximum Temperature
180