DESCRIPTION

Smith Blair Inc 6 in. CC Double Strap Saddle

S3130006900000

Tap Size:

SPECIFICATIONS

AWWA Specifications
AWWA C-213
Coating
Epoxy
End Connection 1
CC
End Connections
CC
Fits Pipe Size
6 in
Material
Ductile Iron, Stainless Steel
Maximum Pressure
300 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
5.94 in - 6.90 in
Tap Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY