Smith Blair Inc 6 in. CC Double Strap Saddle
S317000760
Tap Size:
SPECIFICATIONS
- AWWA Specifications
- AWWA C-213
- Coating
- Epoxy
- End Connection 1
- CC
- End Connections
- CC
- Fits Pipe Size
- 6 in
- Material
- Ductile Iron, Stainless Steel
- Maximum Pressure
- 300 psi
- Maximum Temperature
- 180
- NSF Certified
- Yes
- NSF Specifications
- NSF 61
- Range in
- 6.84 in - 7.60 in
- Tap Size
- 3/4 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday