6 in. Stainless Steel Bell Joint Leak Clamp
6 in. Stainless Steel Bell Joint Leak Clamp
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Standard widths 7.5" through 15"
- Step gasket seals against the face of solvent weld bell to stop the leak
- Designed for "hot" soils
- A 360° gasket seal provides maximum support and reinforcement
- Keeper bar helps pull clamp around the pipe and closes the clamp during installation
- All 304 stainless steel construction for corrosion resistance
- Use on leaking solvent weld PVC joints and most threaded Steel couplings
Specifications
- ASTM:
- ASTM A-194, ASTM A-240, ASTM A-276, ASTM D-2000
- AWWA:
- AWWA C-230
- Application:
- PVC Pipe, Pipe, Steel Pipe
- Diameter:
- 6-63/100 in
- Fits Pipe Size:
- 6 in
- Material:
- Rubber, Stainless Steel
- NSF:
- NSF 61, NSF 372
- Product Type:
- Collar, Leak Clamp
- Weight:
- 8 lb