6 in. Flanged Joint Restraint Cast Iron Pipe, Ductile Iron Pipe and Steel Pipe Ductile Iron Restraint

You last purchased this on
 
Smith Blair Inc

6 in. Flanged Joint Restraint Cast Iron Pipe, Ductile Iron Pipe and Steel Pipe Ductile Iron Restraint

This product requires certification to purchase.
Brand image
You last purchased this on
 
Smith Blair Inc

6 in. Flanged Joint Restraint Cast Iron Pipe, Ductile Iron Pipe and Steel Pipe Ductile Iron Restraint

  • Fast #
  • Part #S97506000600003
  • Item #3670134
  • Manufacturer Part #97506000600003
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Allows some deflection for misaligned assemblies
  • Product makes it easy to install a flanged product in a new or existing setting
  • Telescopes to adjust to varying dimensions
  • Ideal to use with flanged fittings like butterfly valves and pumps that require being pulled out of service for maintenance
  • Joints are restrained when tie rods are used to secure the flanged fittings, making other joint restraints unnecessary
  • Easy to install flanged gaskets with this fitting, no prying apart mate d flanges necessary
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM A-536
AWWA:
AWWA C-213, AWWA C-219
Application:
Steel Pipe, Ductile Iron Pipe, Cast Iron Pipe
Coating:
Fusion Bonded
End Connection 1:
Flanged
End Connections:
Flanged
FM Approved:
No
Fits Pipe Size:
6 in
Material:
Ductile Iron, Rubber
Material Type:
Buna-N
Maximum Temperature:
180
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Product Type:
Joint Restraint
UL Listed:
Yes