• Cart

DESCRIPTION

Smith Blair Inc 6 in. IP Double Saddle

S313000663000

Tap Size:

SPECIFICATIONS

AWWA Specifications
AWWA C-213
Coating
Epoxy
End Connection 1
IP
End Connections
IP
Fits Pipe Size
6 in
Material
Ductile Iron, Stainless Steel
Maximum Pressure
300 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61
Outside Diameter
6-7/10 in
Range in
5.94 in - 6.70 in
Tap Size
1 in

Starting at
Call for Pricing
  • QUANTITY