• Cart

DESCRIPTION

  • The gasket is fully cemented in a cavity to hold it in place
  • The gasket’s TaperSeal hydro-mechanical lip enables the saddle to hold high pressures with just a few pounds of torque
  • The wide saddle body provides stability on the pipe

Smith Blair Inc 6 in. IP Double Strap Saddle

S313000690000

Tap Size:

SPECIFICATIONS

AWWA Specifications
AWWA C-213
Coating
Epoxy
End Connection 1
IP
End Connections
IP
Fits Pipe Size
6 in
Material
Ductile Iron, Stainless Steel
Maximum Pressure
300 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
5.94 in - 6.90 in
Tap Size
2 in

Starting at
Call for Pricing
  • QUANTITY