DESCRIPTION

Smith Blair Inc 6 in. IP Ductile Iron Double Strap Saddle

S313000760

Tap Size:

SPECIFICATIONS

AWWA Specifications
AWWA C-213
Coating
Epoxy
End Connection 1
IP
End Connections
IP
Fits Pipe Size
6 in
Material
Ductile Iron, Stainless Steel
Maximum Pressure
300 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61
Outside Diameter
7-3/5 in
Range in
6.84 in - 7.60 in
Tap Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY