• Cart

DESCRIPTION

Smith Blair Inc 6 in. IP Single Strap Saddle

S315000690000

Tap Size:

SPECIFICATIONS

AWWA Specifications
AWWA C-213
Coating
Epoxy
End Connection 1
IP
End Connections
IP
Fits Pipe Size
6 in
Material
Ductile Iron, Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
5.94 in - 6.90 in
Tap Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY