6 x 6 in. Mechanical Joint 300 psi Global Flexi-Coat® Fusion Bonded Epoxy Stainless Steel Tapping Sleeve
6 x 6 in. Mechanical Joint 300 psi Global Flexi-Coat® Fusion Bonded Epoxy Stainless Steel Tapping Sleeve
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI 61-G
- AWWA:
- AWWA C-223
- Clean Bagged:
- No
- Coating:
- Flexi-Coat® Fusion Bonded Epoxy
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Fits Pipe Size:
- 6 in
- IAPMO Listed -:
- No
- MSS:
- MSS SP-60
- Material:
- Stainless Steel
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 240
- Pressure - Maximum:
- 300 psi
- Range (in):
- 7.40 in - 7.80 in
- Tap Size:
- 6 in
- Temperature Range:
- -20 to 180 Deg F
- UL Listed:
- No