DESCRIPTION

Smith Blair Inc 6 in. PVC Pipe Mechanical Joint Fitting with Gasket

S120066390000

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Application
PVC Pipe
End Connection 1
Mechanical Joint
Fits Pipe Size
6 in
Material
Plastic
Material Type
PVC
Type
Wedge Restraint