This product requires certification to purchase.

6 x 2 in. CC Ductile Iron Double Strap Saddle

You last purchased this on
 
Smith Blair Inc

6 x 2 in. CC Ductile Iron Double Strap Saddle

  • Fast #
  • Part #S31700066315000
  • Item #1508725
  • Manufacturer Part #31700066315000
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Smith Blair Inc

6 x 2 in. CC Ductile Iron Double Strap Saddle

  • Fast #
  • Part #S31700066315000
  • Item #1508725
  • Manufacturer Part #31700066315000
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Epoxy
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
6 in
Material:
Ductile Iron
NSF Certified:
Yes
Range (in):
5.94 in - 6.70 in
Tap Size:
2 in