DESCRIPTION

  • May be used to join plain end pipe of the same diameter
  • Removable lugs to allow installation in tight spaces
  • Repair or join pipes in a wide variety of sizes and widths to fit your application

Smith Blair Inc 7-1/2 in. 1-Bolt Repair Clamp

S226000350

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-536
Fits Pipe Size
3 in
Length
7-1/2 in
Material
Stainless Steel
Material Type
304
Maximum Pressure
350 psi
NSF Certified
Yes
NSF Specifications
NSF 61