DESCRIPTION

Smith Blair Inc 7-1/2 in. 1-Band Repair Clamp 10.64 - 11.04 in. OD

S22600107507000

Fits Pipe Size:

SPECIFICATIONS

Fits Pipe Size
10 in
Length
7-1/2 in
Material
Stainless Steel
Material Type
304

Starting at
Call for Pricing
  • QUANTITY