DESCRIPTION

Smith Blair Inc 7-1/2 in. 1-Band Repair Clamp 5.95 - 6.35 in. OD

S22600060007000

Fits Pipe Size:

SPECIFICATIONS

Fits Pipe Size
6 in
Length
7-1/2 in
Material
Stainless Steel
Material Type
304

Starting at
Call for Pricing
  • QUANTITY